This product requires certification to purchase.

36 in. Floor Mount Vanity

You last purchased this on
 
Signature Hardware

Robertson 36 in. Floor Mount Vanity

  • Fast #
  • Part #SH456874
  • Item #9210305
  • Manufacturer Part #456874
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Robertson 36 in. Floor Mount Vanity

  • Fast #
  • Part #SH456874
  • Item #9210305
  • Manufacturer Part #456874
5 out of 5 Customer Rating

X Points
Color Finish Name: Bright White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Polished Carrara Marble is sourced from Italy.
  • Porcelain sink has an overflow with optional Chrome cover.
  • See installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Whites
Color Finish Name:
Bright White
Depth:
21 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
34-3/8 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
37 in
Material:
Mahogany, Marble
NSF Certified:
No
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Vanity Top Shape:
Rectangle
Width:
36 in