This product requires certification to purchase.

36 in. Floor Mount Vanity in Black, Feathered White with White

You last purchased this on
 
Signature Hardware

Robertson 36 in. Floor Mount Vanity in Black, Feathered White with White

  • Fast #
  • Part #SH459579
  • Item #9210078
  • Manufacturer Part #459579
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Robertson 36 in. Floor Mount Vanity in Black, Feathered White with White

  • Fast #
  • Part #SH459579
  • Item #9210078
  • Manufacturer Part #459579
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
20-7/8 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
37 in
Material:
Mahogany, Quartz
NSF Certified:
No
Number of Holes:
No Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Vanity Top Shape:
Rectangle
Width:
36 in