This product requires certification to purchase.

48 in. Floor Mount Vanity in White with Feathered White

You last purchased this on
 
Signature Hardware

Robertson 48 in. Floor Mount Vanity in White with Feathered White

  • Fast #
  • Part #SH457385
  • Item #9210186
  • Manufacturer Part #457385
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Robertson 48 in. Floor Mount Vanity in White with Feathered White

  • Fast #
  • Part #SH457385
  • Item #9210186
  • Manufacturer Part #457385
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Bright White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Whites
Color Finish Name:
Bright White
Depth:
21 in
Faucet Center Size:
8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
49 in
Material:
Wood
NSF Certified:
No
Number of Doors:
2
Number of Holes:
No Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Vanity Top Shape:
Rectangle
Width:
48 in