This product requires certification to purchase.

72 in. Floor Mount Vanity in White

You last purchased this on
 
Signature Hardware

Robertson 72 in. Floor Mount Vanity in White

  • Fast #
  • Part #SH459527
  • Item #9295180
  • Manufacturer Part #459527
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Robertson 72 in. Floor Mount Vanity in White

  • Fast #
  • Part #SH459527
  • Item #9295180
  • Manufacturer Part #459527
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Bright White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 2" diameter cutout for sink.
  • We will drill your faucet hole to fit the sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • Vanity top will come with a backsplash.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Whites
Color Finish Name:
Bright White
Depth:
21 in
Door Style:
Panel
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
73 in
Material:
Mahogany, Quartz
NSF Certified:
No
Number of Drawers:
4
Number of Holes:
No Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Installation Type:
Vessel Mount
Vanity Top Shape:
Rectangle
Width:
72 in