Floor Mount Vanity in Black
Robertson Floor Mount Vanity in Black
Frequently Purchased Together
Product Details
Product Details
- Vanity top sold separately.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Collection:
- Robertson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 22 in
- GSA Approved:
- No
- Height:
- 34-3/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Mahogany
- NSF Certified:
- No
- Number of Drawers:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 18-7/8 in x 15-3/4 in
- Vanity Top Shape:
- Rectangle
- Width:
- 24 in