1-1/4 in. Brass Round Cabinet Knob in Antique Brass
Rodino 1-1/4 in. Brass Round Cabinet Knob in Antique Brass
Frequently Purchased Together
Product Details
- 1-1/4" overall measurements: 1-1/4" Diameter x 1-3/4" D.
Documents
Specifications
- Collection:
- Rodino
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 1-3/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- MA Approved:
- No
- Material:
- Brass
- Product Type:
- Cabinet Knob
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Round
- Size:
- 1-1/4 in x 1-1/4 in x 1-3/4 in
- Style:
- Contemporary
- WaterSense Labeled:
- No