This product requires certification to purchase.

1 in. Brass Round Cabinet Knob in Matte Black

Signature Hardware

Rodino 1 in. Brass Round Cabinet Knob in Matte Black

  • Fast #
  • Part #SH444212
  • Item #7954280
  • Manufacturer Part #444212
5 out of 5 Customer Rating
Brand image
Signature Hardware

Rodino 1 in. Brass Round Cabinet Knob in Matte Black

  • Fast #
  • Part #SH444212
  • Item #7954280
  • Manufacturer Part #444212
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1" Overall Measurements: 1" Diameter x 1-3/8" D.
  • Requires Certification

Documents


Specifications

Collection:
Rodino
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-3/8 in
Hardware Type:
Cabinet Knob
Length:
1 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Round
Style:
Contemporary
UPC:
781889577196