This product requires certification to purchase.

67 x 32 in. Freestanding Bathtub in White

You last purchased this on
 
Signature Hardware

Rossetti 67 x 32 in. Freestanding Bathtub in White

  • Fast #
  • Part #SHROFSR6732WH
  • Item #8808094
  • Manufacturer Part #456487
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Rossetti 67 x 32 in. Freestanding Bathtub in White

  • Fast #
  • Part #SHROFSR6732WH
  • Item #8808094
  • Manufacturer Part #456487
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Pair: 1 Inner Pack: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 67 in x 32 in
  • Soaking Depth: 15-1/4 in (as measured to the overflow outlet or tub rim)
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
46-1/2 in
Basin Width:
24-7/16 in
Bathtub Shape:
Specialty
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
80 gal
Clawfoot Included:
No
Collection:
Rossetti
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Resin
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
24 in
Overall Length:
67 in
Overall Width:
32 in
Overflow Included:
No
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Soaking Depth:
15-1/4 in
UL Listed:
No
Weight:
271 lb