4 Piece Bathroom Accessory Set in Brushed Nickel
Rotunda 4 Piece Bathroom Accessory Set in Brushed Nickel
Product Details
Product Details
- Robe hook overall dimensions: 1-7/8" L x 1-7/8" W.
- Toilet paper holder overall dimensions: 5-1/2" L x 5-3/4" H.
- Towel ring holder overall dimensions: 5-7/8" L x 3-5/8" W x 6" H.
- 24" towel bar overall dimensions: 25-1/2" L x 1-7/8" H.
Specifications
- Application:
- Residential
- Collection:
- Rotunda
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 1-7/8 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Pieces:
- 4 Piece
- Product Type:
- Bathroom Accessory Set
- WaterSense Labeled:
- No
- Width:
- 1-7/8 in