Double Lever Handle Widespread Bathroom Sink Faucet in Polished Chrome
Rotunda Double Lever Handle Widespread Bathroom Sink Faucet in Polished Chrome
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Rotunda
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 1-1/2 in
- Handle Type:
- Lever
- Height:
- 11 in
- Installation Type:
- Top Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Non-Diverter
- Trim Only:
- No
- Weight:
- 6.2 lb
- Width:
- 8-5/8 in