This product requires certification to purchase.

Round Closed Towel Ring in Brushed Nickel

Signature Hardware

Rotunda Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #SH317877
  • Item #7699449
  • Manufacturer Part #317877
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Rotunda Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #SH317877
  • Item #7699449
  • Manufacturer Part #317877
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mounting Hardware Included: Yes
  • Requires Certification

Documents


Specifications

Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
Collection:
Rotunda
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-5/8 in
Hardware Included:
Yes
Installation Type:
Wall Mount
Length:
5-7/8 in
Material:
Brass
Ring Type:
Closed
Shape:
Round
UPC:
781889508404
Width:
6-1/2 in