Round Closed Towel Ring in Matte Black
Rotunda Round Closed Towel Ring in Matte Black
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Rotunda
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-5/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- Material:
- Brass
- Mount Type:
- Concealed
- NSF Certified:
- No
- Ring Type:
- Closed
- Shape:
- Round