This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Signature Hardware

Rotunda Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SH339733
  • Item #7639790
  • Manufacturer Part #339733
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Rotunda Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SH339733
  • Item #7639790
  • Manufacturer Part #339733
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Soap dispenser included: No
  • Create modern class with the Rotunda widespread faucet
  • Its gooseneck spout is complemented by contemporary lever handles, sure to add elegance to any bathroom
  • Drain is compatible with sinks that have an overflow hole
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Rotunda
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
11 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
1-1/2 in
Handle Type:
Lever
Height:
11 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Spout Height:
5-3/4 in
Spout Reach:
6-1/2 in
Spout Type:
Fixed, Gooseneck
Trim Only:
No
WaterSense Labeled:
Yes
Width:
8-5/8 in