This product requires certification to purchase.

Round Two Piece Toilet in White

You last purchased this on
 
Signature Hardware

Round Two Piece Toilet in White

  • Fast #
  • Part #SHK462386
  • Item #9291133
  • Manufacturer Part #462386
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Round Two Piece Toilet in White

  • Fast #
  • Part #SHK462386
  • Item #9291133
  • Manufacturer Part #462386
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Visible trapway
  • Toilet meets ADA requirements when installed according to ADA guidelines
  • High efficiency toilet uses 20% less water than standard toilets
  • Toilet is compatible with Eubanks bidet seat
  • Includes polished chrome metal flush lever
  • Requires Certification
  • Green


Specifications

Bowl Shape:
Round
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
Flush Type:
Dual
Proposition 65:
prop 65
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes