Brass Single Coat Hook in Brushed Nickel
Rowan Brass Single Coat Hook in Brushed Nickel
Product Details
Product Details
Specifications
- Collection:
- Rowan
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/2 in
- Height:
- 1-1/4 in
- Material:
- Brass
- Product Type:
- Hook
- Projection:
- 1-1/2 in
- Style:
- Traditional
- Width:
- 1 in