2-1/8 in. Stainless Steel Polished Brass Shower Drain
Rowland 2-1/8 in. Stainless Steel Polished Brass Shower Drain
Product Details
Product Details
- Drain hole measures 2" diameter.
- Product is made of 304 stainless steel.
- Tapered bottom outlet and removable grate.
- Slot Grate
Specifications
- Adjustable:
- No
- Collection:
- Rowland
- Drain Base Height:
- 3 in
- Drain Base Material:
- Stainless Steel
- Drain Base Material Type:
- 304
- Drain Base Width:
- 3-3/8 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2-1/8 in
- Grate Color Finish:
- Polished Brass
- Grate Color Finish Category:
- Brass Tones
- Grate Shape:
- Linear
- IAPMO Listed:
- No
- Length:
- 28 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm