This product requires certification to purchase.

2-1/8 in. Tapered Brushed Stainless Steel Shower Drain

You last purchased this on
 
Signature Hardware

Rowland 2-1/8 in. Tapered Brushed Stainless Steel Shower Drain

Brand image
You last purchased this on
 
Signature Hardware

Rowland 2-1/8 in. Tapered Brushed Stainless Steel Shower Drain

  • Fast #
  • Part #SH415661
  • Item #7633877
  • Manufacturer Part #415661
5 out of 5 Customer Rating
2-1/8 in. Tapered Shower Drain

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes the drain flange and coupling.
  • Tapered bottom outlet and removable grate.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Features a removable hair strainer basket.
  • Weight Limit (lbs.): 300.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Collection:
Rowland
Construction:
Membrane
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2-1/8 in
Grate Color Finish:
Brushed Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Linear
Grate Style:
Full
Length:
40 in
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov