This product requires certification to purchase.

1-7/8 in. Residential Strap Hinge in Rust

You last purchased this on
 
Signature Hardware

Rustic 1-7/8 in. Residential Strap Hinge in Rust

  • Fast #
  • Part #SH296232
  • Item #7893837
  • Manufacturer Part #296232
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Rustic 1-7/8 in. Residential Strap Hinge in Rust

  • Fast #
  • Part #SH296232
  • Item #7893837
  • Manufacturer Part #296232
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Rust Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rust living finish.
  • Weight limit per hinge is 30 lbs.
  • For use with an existing pintle or paired with the pintle of your choice.
  • Ideal for shutters.
  • Strap dimensions: 13-1/8" L x 1" W (front to back) x 1-7/8" H.
  • For use with a pintle that has a 1/2" diameter pin.
  • Includes mounting hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Rustic
Color Finish Category:
Browns
Color Finish Name:
Rust
Height:
1-7/8 in
Length:
13-1/8 in
Width:
1 in