This product requires certification to purchase.

5-1/4 in. Residential Door Hinge in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Rustic 5-1/4 in. Residential Door Hinge in Oil Rubbed Bronze

  • Fast #
  • Part #SH412077
  • Item #7741722
  • Manufacturer Part #412077
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Rustic 5-1/4 in. Residential Door Hinge in Oil Rubbed Bronze

  • Fast #
  • Part #SH412077
  • Item #7741722
  • Manufacturer Part #412077
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Overall dimensions: 4" W x 5-1/4" H.
  • Pair-only measurements (minus finials): 4" W x 4" H.
  • Sold individually.
  • Includes fastening hardware.
  • Weight limit per pair is 31 lbs.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Rustic
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
5-1/4 in
Width:
4 in