Single Function Rainfall Showerhead in Brushed Nickel
Ryle Single Function Rainfall Showerhead in Brushed Nickel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Collection:
- Ryle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- UL Listed:
- No
- WaterSense Labeled:
- No