This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

You last purchased this on
 
Signature Hardware

Ryle Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SH422056
  • Item #7741623
  • Manufacturer Part #422056
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ryle Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SH422056
  • Item #7741623
  • Manufacturer Part #422056
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Ryle
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7-7/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No