Single Handle Lever Floor Mount Filler in Brushed Nickel
Ryle Single Handle Lever Floor Mount Filler in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rough-in included for easier installation on a concrete slab. Rough-in requires setting into concrete, which may involve cutting into existing slab.
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Installs into a single faucet hole
- Low-lead compliant.
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- All valves are included with this model, no need to buy a separate rough-in to complete installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Ryle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 36-3/4 in
- Faucet Material:
- Metal
- Faucet Type:
- Tub Filler with Handshower
- Flow Rate:
- 7.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 36-3/4 in
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 6-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 32-1/4 in
- Spout Type:
- Fixed
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 9 in
- Valve Type:
- Disc Valve
- Width:
- 12-5/8 in