This product requires certification to purchase.

66 x 31-1/8 in. Freestanding Clawfoot Bathtub with Center Drain in White

You last purchased this on
 
Signature Hardware

Sanford 66 x 31-1/8 in. Freestanding Clawfoot Bathtub with Center Drain in White

  • Fast #
  • Part #SH475969
  • Item #9429236
  • Manufacturer Part #475969
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Sanford 66 x 31-1/8 in. Freestanding Clawfoot Bathtub with Center Drain in White

  • Fast #
  • Part #SH475969
  • Item #9429236
  • Manufacturer Part #475969
5 out of 5 Customer Rating

X Points
EACH
Clawfoot Color Finish: Black Select Clawfoot Color Finish

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Basin Depth:
17-3/4 in
Basin Length:
46 in
Basin Width:
17 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
47 gal
Clawfoot Color Finish:
Black
Clawfoot Included:
Yes
Clawfoot Material:
Cast Iron
Collection:
Sanford
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2 in
Faucet Included:
No
Installation Type:
Freestanding
Material:
Cast Iron
Origin:
Global
Overall Height:
23-5/8 in
Overall Length:
66 in
Overall Width:
31-1/8 in
Overflow Type:
Daisy Wheel
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
17-3/4 in
Weight:
407 lb