This product requires certification to purchase.

Brass Handle Left Hand Privacy Interior Door Set Lever in Antique Brass

You last purchased this on
 
Signature Hardware

Satcher Brass Handle Left Hand Privacy Interior Door Set Lever in Antique Brass

Brand image
You last purchased this on
 
Signature Hardware

Satcher Brass Handle Left Hand Privacy Interior Door Set Lever in Antique Brass

  • Fast #
  • Part #SH455586
  • Item #9270288
  • Manufacturer Part #455586
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Satcher
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
2-7/8 in
Handle Material:
Brass
Handle Type:
Lever
Height:
2-1/2 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
2-1/2 in x 2-1/2 in x 2-7/8 in
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
1.75 in
UL Listed:
No
Width:
2-1/2 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing