This product requires certification to purchase.

Brass Handle Right Hand Passage Interior Door Set Lever in Satin Black

You last purchased this on
 
Signature Hardware

Satcher Brass Handle Right Hand Passage Interior Door Set Lever in Satin Black

  • Fast #
  • Part #SH455578
  • Item #9270268
  • Manufacturer Part #455578
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Satcher Brass Handle Right Hand Passage Interior Door Set Lever in Satin Black

  • Fast #
  • Part #SH455578
  • Item #9270268
  • Manufacturer Part #455578
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Satcher
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Depth:
2-7/8 in
Handle Material:
Brass
Handle Type:
Lever
Height:
2-1/2 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
2-1/2 in x 2-1/2 in x 2-7/8 in
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
1.75 in
UL Listed:
No
Width:
2-1/2 in