This product requires certification to purchase.

66-7/8 x 31-1/4 in. Freestanding Bathtub with Left Drain in White

You last purchased this on
 
Signature Hardware

Saunders 66-7/8 x 31-1/4 in. Freestanding Bathtub with Left Drain in White

  • Fast #
  • Part #SH112131WH
  • Item #9664441
  • Manufacturer Part #480869
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Saunders 66-7/8 x 31-1/4 in. Freestanding Bathtub with Left Drain in White

  • Fast #
  • Part #SH112131WH
  • Item #9664441
  • Manufacturer Part #480869
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Bathtub Shape:
Oval
Capacity:
55 gal
Collection:
Saunders
Depth:
18 in
Drain Included:
Yes
Drain Location:
Left
Faucet Included:
No
Height:
28 in
Installation Type:
Freestanding
Length:
66-7/8 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Weight:
105 lb
Width:
31-1/4 in