5 TWO TONE BRASS CABINET PULL POLISHED BRASS/BLACK
Sayler 5 TWO TONE BRASS CABINET PULL POLISHED BRASS/BLACK
Product Details
Product Details
- Sold Individually.
- Made of Brass.
Documents
Specifications
- Collection:
- Sayler
- Color Finish Name:
- Polished Brass/Black
- Hardware Type:
- Cabinet Pull
- Length:
- 3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Style:
- Modern
- Width:
- 5-11/16 in