Brass Double Hook in Oil Rubbed Bronze
Schoolhouse Brass Double Hook in Oil Rubbed Bronze
Product Details
Product Details
Specifications
- Collection:
- Schoolhouse
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 3-1/4 in
- Material:
- Brass
- Number of Hooks:
- 2
- Product Type:
- Hook
- Projection:
- 2-7/8 in
- Style:
- Traditional
- Width:
- 1 in