Drop-in Bathroom Sink in Antique Copper
Scrolled Drop-in Bathroom Sink in Antique Copper
Product Details
Product Details
- Constructed from 18 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
- Installs in a drop in/top mount configuration; installs from the top into an existing cutout
- Overall Sink Size (Length x Width x Height): 18" x 18" x 6-1/2"
- Interior Sink Basin Size (Length x Width): 16" x 16"
- There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
- Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Scrolled
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Opening:
- 1-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Round
- Sink Bowl Size:
- 16 in x 16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- WaterSense Labeled:
- No