Vessel Mount Bathroom Sink in White
Seashell Vessel Mount Bathroom Sink in White
Product Details
Product Details
- Constructed from Grade A vitreous china; finished with a non-porous, ultra durable glaze
- Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
- Overall Sink Size (Length x Width x Height): 24" x 15-7/8" x 6"
- Interior Sink Basin Size (Length x Width): 12" x 7-1/2"
- There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
- Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CSA Certified:
- CSA B45.1-18
- Collection:
- Seashell
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Specialty
- Sink Bowl Size:
- 12 in x 7-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Porcelain
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No