28 in. Oval Tilting Mirror in Brushed Nickel
Seattle 28 in. Oval Tilting Mirror in Brushed Nickel
Product Details
Product Details
- Beveled edge mirror.
- Base for each bracket measures 2-1/8".
- All dimensions are ±1/2"
Documents
Specifications
- Application:
- Residential
- Collection:
- Seattle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/2 in
- Height:
- 31 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Tilting Mirror
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Oval
- Size:
- 31 in x 28 in x 3-1/2 in
- Style:
- Traditional
- Width:
- 28 in