This product requires certification to purchase.

Wall Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Signature Hardware

Seattle Wall Toilet Tissue Holder in Polished Chrome

Brand image
You last purchased this on
 
Signature Hardware

Seattle Wall Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #SH353552
  • Item #7614518
  • Manufacturer Part #353552
5 out of 5 Customer Rating
Wall Toilet Tissue Holder

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Decorative base plate measures 2-1/4" diameter.
  • Concealed mounting hardware is included.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Seattle
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Hardware Included:
Yes
Height:
6-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-1/2 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Pivoting:
Yes
Projection:
3-1/8 in
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Width:
3-1/8 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com