Three Handle Wall Mount Tub Filler with Hand Shower in Matte Black
Sebastian Three Handle Wall Mount Tub Filler with Hand Shower in Matte Black
Product Details
Product Details
- Wall-mount couplers included.
- 2" wall coupler shown in photography.
- Spout reach with 2" / 4" / 6" couplers: 10" / 12" / 14".
- Solid brass construction.
- Hand shower wand measures 7-1/4" long.
- Tub spout GPM: 6.8 gpm (25.74 l/min) @ 80 psi.
- Hand shower GPM: 1.8 gpm (6.8 l/min) @ 80 psi.
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sebastian
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 10-1/2 in
- Length:
- 9-1/4 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Spout Height:
- 3-3/4 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- Tub Spout Reach:
- 9-3/8 in
- Width:
- 10 in