This product requires certification to purchase.

24 in. Towel Bar in Gunmetal

Signature Hardware

Sefina 24 in. Towel Bar in Gunmetal

  • Fast #
  • Part #SHSF24TBGM
  • Item #10249749
  • Manufacturer Part #SHSF24TBGM
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

Sefina 24 in. Towel Bar in Gunmetal

  • Fast #
  • Part #SHSF24TBGM
  • Item #10249749
  • Manufacturer Part #SHSF24TBGM
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-3/16 in
Base Plate Width:
2-3/16 in
Collection:
Sefina
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Depth:
3 in
Height:
2-3/16 in
Installation Type:
Wall Mount
Length:
26-3/16 in
Material:
Metal
Number of Bars:
1
Projection:
3 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889971482