6-1/2 in. Towel Ring in Gunmetal
Sefina 6-1/2 in. Towel Ring in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal construction for ultimate strength and durability.
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/16 in
- Base Plate Width:
- 2-3/16 in
- Collection:
- Sefina
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 2-15/16 in
- Height:
- 5-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- Material:
- Metal
- Projection:
- 2-15/16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Ring Type:
- Open
- UPC:
- 781889971666