This product requires certification to purchase.

Robe Hook in Brushed Nickel

You last purchased this on
 
Signature Hardware

Sefina Robe Hook in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

Sefina Robe Hook in Brushed Nickel

  • Fast #
  • Part #SHSFRHZBN
  • Item #10249762
  • Manufacturer Part #SHSFRHZBN
4.6 out of 5 Customer Rating
Robe Hook

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-3/16 in
Base Plate Width:
2-3/16 in
Collection:
Sefina
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-9/16 in
Height:
2-1/4 in
Installation Type:
Wall Mount
Length:
2-3/16 in
Material:
Metal
Number of Hooks:
1
Projection:
2-9/16 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing