Robe Hook in Gunmetal
Sefina Robe Hook in Gunmetal
Frequently Purchased Together
Product Details
Product Details
- Metal construction for ultimate strength and durability.
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/16 in
- Base Plate Width:
- 2-3/16 in
- Collection:
- Sefina
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 2-9/16 in
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 2-3/16 in
- Material:
- Metal
- Number of Hooks:
- 1
- Projection:
- 2-9/16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov