Single Handle Monoblock Bathroom Sink Faucet in Gunmetal
Sefina Single Handle Monoblock Bathroom Sink Faucet in Gunmetal
Frequently Purchased Together
Product Details
Product Details
- Metal construction for ultimate strength and durability.
- Drain is compatible with sinks that have an overflow hole.
- Included deck plate can convert faucet from a single-hole installation to a 4" centerset.
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sefina
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Deck Plate Included:
- Yes
- Depth:
- 1-15/16 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 3-3/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1-15/16 in
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 4-3/4 in
- Spout Swivel:
- No
- Stream Type:
- Aerated
- Trim Only:
- No
- Width:
- 6-1/16 in