This product requires certification to purchase.

Tub Spout in Brushed Nickel

You last purchased this on
 
Signature Hardware

Sefina Tub Spout in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

Sefina Tub Spout in Brushed Nickel

  • Fast #
  • Part #SHTS75ZBN
  • Item #10249774
  • Manufacturer Part #SHTS75ZBN
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • 1/2" slip fit connection.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Sefina
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
2-9/16 in
Installation Type:
Wall Mount
Length:
7-5/16 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type:
Fixed
Tub Spout Reach:
6-9/16 in
Tub Spout Type:
Diverter
Width:
2-3/8 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com