This product requires certification to purchase.

Tub Spout in Polished Chrome

Signature Hardware

FundamentALL Tub Spout in Polished Chrome

  • Fast #
  • Part #SHTS75CP
  • Item #10249772
  • Manufacturer Part #SHTS75CP
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Tub Spout in Polished Chrome

  • Fast #
  • Part #SHTS75CP
  • Item #10249772
  • Manufacturer Part #SHTS75CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • 1/2" slip fit connection.
  • Requires Certification

Specifications

Application:
Residential
Collection:
FundamentALL
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2-9/16 in
Installation Type:
Wall Mount
Length:
7-5/16 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type:
Fixed
Tub Spout Reach:
6-9/16 in
Tub Spout Type:
Diverter
UPC:
781889971710
Width:
2-3/8 in