Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Sefina Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Metal construction for ultimate strength and durability.
- Drain is compatible with sinks that have an overflow hole.
- 3 hole installation with 8" centers.
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sefina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 13 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Height:
- 4-15/16 in
- Faucet Material:
- Metal
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 2-1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-15/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 13 in
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 5-5/16 in
- Spout Swivel:
- No
- Stream Type:
- Aerated
- Trim Only:
- No
- Width:
- 6-13/16 in