This product requires certification to purchase.

66 x 34-1/2 in. Freestanding Bathtub with Center Drain in Polished Stainless Steel

Signature Hardware

Selby 66 x 34-1/2 in. Freestanding Bathtub with Center Drain in Polished Stainless Steel

  • Fast #
  • Part #SH474037
  • Item #9379448
  • Manufacturer Part #474037
5 out of 5 Customer Rating
Brand image
Signature Hardware

Selby 66 x 34-1/2 in. Freestanding Bathtub with Center Drain in Polished Stainless Steel

  • Fast #
  • Part #SH474037
  • Item #9379448
  • Manufacturer Part #474037
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of 16-gauge stainless steel.
  • Tub is handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Pedestal
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
20 in
Basin Length:
51-1/2 in
Basin Width:
21-3/4 in
Bathtub Shape:
Specialty
CARB OTC LEED Compliant:
No
Clawfoot Included:
No
Collection:
Selby
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
20 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
23-3/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
66 in
Material:
Stainless Steel
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
66 in
Overall Width:
34-1/2 in
Overflow Type:
Round
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Soaking Depth:
17-1/4 in
UL Listed:
No
UPC:
781889746547
Weight:
140 lb
Width:
34-1/2 in