29 in. Iron Vanity Mirror in Black Powder Coat/Gold
Sethfield 29 in. Iron Vanity Mirror in Black Powder Coat/Gold
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Sethfield
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat/Gold
- Depth:
- 1-1/2 in
- Glass Type:
- Mirror
- Height:
- 39-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Iron
- Product Type:
- Vanity Mirror
- Proposition 65:
- Warning: Chemical and Reproductive Harm
- Shape:
- Rectangular
- Size:
- 39-3/4 in x 29 in x 1-1/2 in
- Style:
- Art Deco
- Width:
- 29 in