Three Handle Single Function Shower System
Sevona Three Handle Single Function Shower System
Frequently Purchased Together
Product Details
Product Details
- Center handle on faucet body is the diverter for the hand shower.
- 60" spiral type hose.
- Faucet has 3-3/8" centers with 1/2" FIP connections at the wall.
- Ceramic disc cartridges.
- Solid brass, watering can style shower head is 4-7/8" diameter.
- Hand shower handle is porcelain.
- 29
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.8 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sevona
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Shower Arm Reach:
- 13 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- UL Listed:
- No