Package Quantity Info:
Each: 1 Case: 50-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Drain diameter: 3-1/2"
- Brass construction, exposed pop-up drain without overflow
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-20
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No