1/2 x 3/8 in. IPS x OD Tube Knob Angle Supply Stop Valve in Brushed Nickel
1/2 x 3/8 in. IPS x OD Tube Knob Angle Supply Stop Valve in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Multi-turn design
- Connections: 1/2" FIP X 3/8" OD comp
- Use for toilets and sinks
- Brass body
- Zinc handle
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- FPT
- End Connection 2:
- Compression
- End Connections:
- FPT x Compression
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Height:
- 2-1/6 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1-13/16 in
- Material:
- Brass
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Operator:
- Multi-Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 2-1/8 in