This product requires certification to purchase.

You last purchased this on
 
Signature Hardware

  • Fast #
  • Part #SH261CP
  • Item #4352559
  • Manufacturer Part #446663
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

  • Fast #
  • Part #SH261CP
  • Item #4352559
  • Manufacturer Part #446663
4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sure grip
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
CTS
Escutcheon Style:
Bell
FM Approved:
No
Fits Pipe Size:
5/8 in
GSA Approved:
No
Hardware Included:
No
Height:
1-1/4 in
IAPMO Listed:
No
Length:
3-1/2 in
Material:
Steel
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
Width:
11/16 in