This product requires certification to purchase.

You last purchased this on
 
Signature Hardware

  • Fast #
  • Part #SH314ORB
  • Item #4352553
  • Manufacturer Part #148128
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

  • Fast #
  • Part #SH314ORB
  • Item #4352553
  • Manufacturer Part #148128
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For lavatories less overflow holes
  • Fits 1 1/2" openings
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Grid Drain Material:
Brass
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Strainer Diameter:
2-1/8 in
Tailpiece Length:
4-1/8 in
Tailpiece Style:
Straight