This product requires certification to purchase.

1/2 in. NPT Thermostatic Valve

You last purchased this on
 
Signature Hardware

1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #SH6004
  • Item #4397692
  • Manufacturer Part #447693
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #SH6004
  • Item #4397692
  • Manufacturer Part #447693
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Factory calibrated comfort setting at 104°F
  • Must be installed in accordance with provided installation instructions
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.1-2018
ASSE Standards:
ASSE 1016 Type T
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.1-18
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Thermostatic Valve
WaterSense Labeled:
No