Frequently Purchased Together
Product Details
Product Details
- Factory calibrated comfort setting at 104°F
- Must be installed in accordance with provided installation instructions
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1-2018
- ASSE Standards:
- ASSE 1016 Type T
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No